Shop All Thumb Turns
Omnia
Round Turnpiece Satin Chrome
Mfr # 102/04.26D
Zoro # G0760647
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 102/04.26D
- Zoro # G0760647
- Country of Origin Italy
- Category Thumb Turns
Details
Finish | Satin Chrome |
Item | Round Turnpiece,Satin Chrome |
Description
Round Turnpiece,Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Legacy Raised Panel Decorative Wall Panel, 28"W x 16"H x 5/8"P (WALP28X16X062LEG)
- M-D CINCH DOOR BTM 36"" WHITE (43301)
- ILCO Ilco: Key Blanks, TR47-NP TOYOTA (ILCO-TR47-NP)
- JACKSON 1295 Push Pad Rim Panic Exit Device - Fluted Texture Extrusion, 'S' Type Strike, 36, Aluminum (311295S3628)
- OMNIA Modern Turnpiece Bright Brass (103/04.3)
- OMNIA Round Turnpiece Bright Chrome (102/04.26)
- KENAURD Kenaurd:ThumbTurn Mortise 1-1/4" - US3(Gold) (KTMC03-US3)
- GLOBAL DOOR CONTROLS 1 in. Brass Thumbturn Mortise Lockbody for Adams Rite Type Storefront Door in Aluminum (TH1100-BT-AL)
- GMS GMS:GMS ThumbTurn 1-1/8" Mortise - Brass (GMS-M118T-3-AR)
- KENAURD Kenaurd: ThumbTurn Mortise 1-1/4" - 10B (Black) (KTMC03-10B)
- BALDWIN ESTATE Oval Unlacquered Brass Turns Unlacquered Brass (6751.031)
- Omnia Deadbolt Locks and Deadlatches