Shop All Cabinet Handles & Pulls
Omnia
Round Drop Ring Satin Brass 2"
Mfr # 9580/50.US4
Zoro # G0759965
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2
- Cutting Depth 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 9580/50.US4
- Zoro # G0759965
- Country of Origin Italy
- Category Cabinet Handles & Pulls
Dimensions
Diameter | 2 |
Cutting Depth | 3/8 |
Details
Item | Round Drop Ring,Satin Brass,2" |
Description
Round Drop Ring,Satin Brass,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER O-Ring, 29.82 X 2.62 (1055659)
- PRIME-LINE 1-11/16 in. Round Adhesive Tan Hard Plastic Slider 4 Pack (MP75141)
- BLUM +45 Degree Self-closing Doweled Overlay Angle Hinge (79T5580+45II)
- BEST Deadbolt, Cylindrical, 2-3/8" Backset (8T27LSTK626)
- OMNIA Modern Cabinet Pull Oil Rubbed Bronze 12" Center to Center (9010/305.10B)
- OMNIA Center to Center Thick Modern Bar Cabinet Pull Satin SS 12-5/8" (9458/320.32D)
- OMNIA Center to Center Round Modern Cabinet Pull Satin Nickel 4" (9027/102.15)
- OMNIA Center to Center Round Modern Cabinet Pull Satin Nickel 8" (9027/203.15)
- OMNIA Center to Center Oval Modern Cabinet Pull Satin Brass 8" (9028/203.4)
- OMNIA Flat Modern Cabinet Pull Satin Brass 12" Center to Center (9024/305.4)
- RICHELIEU HARDWARE 1 25/32 in (46 mm) Length Brushed Chrome Contemporary Drawer Recessed Pull (BP69175)
- Omnia Cabinet Handles & Pulls