Shop All Dummy Door Handles
Omnia
Right Hand Single Dummy Bright Brass 229 Lever
Mfr # 229/00.SD1
Zoro # G0570414
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Features Right Hand
- Function Single Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 229/00.SD1
- Zoro # G0570414
- Country of Origin Italy
- Category Dummy Door Handles
Details
Item | Right Hand Single Dummy,Bright Brass,229 |
Finish | Bright Brass |
Features | Right Hand |
Function | Single Dummy |
Description
Item Right Hand Single Dummy,Bright Brass,229
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Jamb Cover Sold In 7ft Lengths (85-703)
- KEYLESSFACTORY Garage Door Remote Replacement for Liftmaster 373LM (KLF-003)
- NATIONAL GUARD Door Sweep, Dark Bronze Aluminum, 48 In (203NDKB-48)
- ZORO SELECT Grommet, SBR, 1, 1 1/4 ID, 1 1/2D, Pk25 (3MPT4)
- OMNIA Lever Single Dummy Oil Rubbed Bronze 943 (943/00.SD10B)
- OMNIA Lever Single Dummy Satin Nickel 943 (943/00.SD15)
- OMNIA Lever with 2-5/8" Rose Single Dummy Unlacquered Antique Bronze 918 (918/00.SD5A)
- OMNIA Lever Single Dummy Satin Chrome 368 (368/00.SD3)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Flat Black, Walnut Grip (LV100 FBL GRIP-WN)
- DELTANA Accessory Lever for SDL980 or SDLS480 Black Finish (SDLLEVERU19)
- HEAT WAVE Stratford Dummy Door Knob;; Satin Nickel (HE280418)
- Omnia Dummy Door Handles