Shop All Lockset Cylinders
Omnia
Right Hand Reverse 8mm Single Cylinder 238BS Lever by Lever Lock Body
Mfr # 1800A8MMRHR
Zoro # G0753193
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 1800A8MMRHR
- Zoro # G0753193
- Country of Origin Italy
- Category Lockset Cylinders
Details
Item | Right Hand Reverse 8mm Single Cylinder 2 |
Description
Right Hand Reverse 8mm Single Cylinder 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/8" x 1/2" x 18 Gauge Zinc Plated Steel Mirror Clips 15PK (66211)
- SDC Latch Retraction Kit, Use with 98 Series (LR100VDK)
- ZORO SELECT O-Ring, Buna N, Dash 470, 21, 21.505 in. (U38801.025.2100)
- CAMPBELL CHAIN & FITTINGS Chain Hobby #90 Nkl 82' (0719027)
- KENAURD Kenaurd:HighSecurity 1" Mortise - 26D (Silver) (KHMC01-26D)
- ARROW LOCK Pointe SFIC Core, 6-Pin MB Keyway, Uncombinated, US4, 4 Pack (100CRP-UCXMB 4 (4PK))
- ILCO 1 1/4" Mortise Cylinder, 6-Pin, Schlage C Keyway, Standard Cam, Keyed Alike in Pairs, Satin Ch (ILCO-7205SC1-26D-KA2)
- ILCO Ilco: 1 1/4" Mortise Cylinder, 6-Pin, Schlage C Keyway, Standard Cam, Keyed different, Bright Brass (ILCO-7205SC1-03-KD)
- DEGUARD High Security Rim/Mortise Combo - 1-1/4" - 26D (DMRH-03-26D)
- KENAURD Kenaurd:Mortise 1-1/8" - KW1 - Silver (KMC02-26D-KW1)
- KENAURD Kenaurd: Small Format IC Core - 6 Pins (SFIC) UN-COMBINATED - BEST A Keyway (KICC06-UC-A)
- Omnia Door Lock Accessories