Shop All Dummy Door Handles
Omnia
Right Hand 55 Lever 2-5/8" Rose Single Dmy Unlacquered Antique Bronze
Mfr # 55/00.SD5A
Zoro # G0569574
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Right Hand
- Lockset Finish Antique Bronze
- Cylinder Core Type Single
- Function Single Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 55/00.SD5A
- Zoro # G0569574
- Country of Origin Italy
- Category Dummy Door Handles
Details
Item | Right Hand 55 Lever,2-5/8",Rose Single D |
Finish | Antique Bronze |
Features | Right Hand |
Lockset Finish | Antique Bronze |
Cylinder Core Type | Single |
Function | Single Dummy |
Description
Item Right Hand 55 Lever,2-5/8 In.,Rose Single D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4 in W x 48 in H Black Continuous Hinge (1CBD3)
- DETEX 6-pin Rim Cylinder with Schlage C Keyway (RC65)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF042-058)
- MASTER LOCK Padlock Steel 15/16In Vrtcl Ka (1KA 2081)
- OMNIA Lever Single Dummy Oil Rubbed Bronze 943 (943/00.SD10B)
- OMNIA Lever Single Dummy Satin Chrome 368 (368/00.SD3)
- OMNIA Lever Single Dummy Satin Nickel 943 (943/00.SD15)
- OMNIA Lever with 2-5/8" Rose Single Dummy Unlacquered Antique Bronze 918 (918/00.SD5A)
- SCHLAGE Cylindrical Lock, ALX170 LAT 622 (ALX170 LAT 622)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 MER 626 RH)
- WESLOCK Julienne Interior Dummy Handleset Trim Mansion or Philbrook ORB (06605--J10020)
- Omnia Door Locks and Deadbolts