Shop All Keyed Entry Door Handles
Omnia
RH Storeroom 234BS Mortise Lock 752 Lever 11000 Plate Bright Brass
Mfr # 11752EW00R1
Zoro # G0568217
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Storeroom
- Features Right Hand
- Product Type Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 11752EW00R1
- Zoro # G0568217
- Country of Origin Italy
- Category Keyed Entry Door Handles
Details
Lockset Function | Storeroom |
Item | RH Storeroom 234BS Mortise Lock,752 Leve |
Features | Right Hand |
Finish | Bright Brass |
Product Type | Plate |
Description
Item RH Storeroom 234BS Mortise Lock,752 Leve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING End Cap, Linen White, 2-15/16 x 1In (ETC-3-0-301)
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (1JEH7)
- MSI Tuscany Riviera Travertine SAMPLE Tumbled Paver Kits (ZOR-LSC-0124-SAM)
- BEST Interchangeable Core, Keyway Type E, 7 Pins (1C7E1606)
- OMNIA Center to Center Cabinet Bar Pull Satin Stainless Steel 5" (9464/128.32D)
- CORBIN RUSSWIN Institution or Utility Mortise Lock, NS Lever, M Escutcheon, Satin Chrome (ML2032 NSM 626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND92PD RHO 626)
- SCHLAGE COMMERCIAL Mortise Lock L9010B (L9010B)
- TRANS ATLANTIC CO. Right Handed Heavy Duty Mortise Lock with Entry Function Grade 1in Satin Chrome Finish (DL-DXML53SERH-US26D)
- YALE Mortise Lockset, Lever, Storeroom, Rose (PBR8805FL X 626 X YMS)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Conventional Less (ALX70L ATH 626)
- Omnia Door Lever Locksets