Shop All Keyed Entry Door Handles
Omnia
RH Storeroom 212BS Mort 752 LVR 11000 Plate Bright Brass
Mfr # 11752EW0025R1
Zoro # G0567133
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Storeroom
- Features Right Hand
- Finish Bright Brass
- Product Type Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 11752EW0025R1
- Zoro # G0567133
- Country of Origin Italy
- Category Keyed Entry Door Handles
Details
Lockset Function | Storeroom |
Item | RH Storeroom 212BS Mort,752 LVR,11000 Pl |
Features | Right Hand |
Finish | Bright Brass |
Product Type | Plate |
Description
Item RH Storeroom 212BS Mort,752 LVR,11000 Pl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Cylindrical Lock, 28-6G05 OB 26D (28-6G05 OB 26D)
- ZORO SELECT O-Ring, Viton, 23mm OD, PK10 (1RHW1)
- PEARL Broadcloth Cord Piping, 1/2 In Wide, 15 Yds, Cobalt (2Pk) (M62-050-9025-15)
- STRYBUC 25in Tilt Tube Balance (83-25R)
- OMNIA Center to Center Cabinet Bar Pull Satin Stainless Steel 5" (9464/128.32D)
- SCHLAGE Cylindrical Lock, ALX53P ATH 625 (ALX53P ATH 625)
- BEST Grade 1 Dormitory Mortise Lock, 15 Lever, H Rose, SFIC Housing Less Core, Satin Chrome Finish, Field (45H7TD15H626)
- CONSTRUCTOR Comfort Entry Lock Set with Door Lever Handle- Antique Bronze (CON-COM-AB)
- MARKS USA Grade 2 Cylindrical Lock, AB-Entry, 175 Lever, Satin Chrome, 2-3/4 Inch Backset, SFIC Less (175RAB-26D)
- ARROW Lever Lockset, Mechanical, Passage (QL01-SR-26D)
- SCHLAGE Cylindrical Lock, ALX50P SAT 613 (ALX50P SAT 613)
- Omnia Door Lever Locksets