Shop All Keyed Entry Door Knobs
Omnia
RH Single CYL 234BS Mortise Lock 442 Knob 11000 Plate Satin Chrome
Mfr # 11442A00R3
Zoro # G0565067
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Right Hand
- Style Knob
- Cylinder Core Type Single
- Function Single Cylinder
- Product Type Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 11442A00R3
- Zoro # G0565067
- Country of Origin Italy
- Category Keyed Entry Door Knobs
Details
Item | RH Single CYL,234BS Mortise Lock,442 Kno |
Features | Right Hand |
Style | Knob |
Cylinder Core Type | Single |
Finish | Satin Chrome |
Function | Single Cylinder |
Product Type | Plate |
Description
Item RH Single CYL,234BS Mortise Lock,442 Kno
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSS FLOORS Riverside 18" x 18" N55 Ocean Blue Carpet Tiles - 16PK (7PD4N5516PK)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 28mm ID, PK50 (ZUSAH2X28)
- IVES Flush Pull Bright Brass (223B3)
- M-D Trim Carpet Spice 2In X 72In (43373)
- BALDWIN ESTATE Entry Door Knobs Antique Brass (5210.050.ENTR)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 6, Keyed Alike, Matte Black, 6PK (ED07-6)
- SCHLAGE Grade 2 Entrance Cylindrical Lock, Tulip Knob, Conventional Less Cylinder, Satin Chrome Finish (A53LD TUL 626)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 2 (F51A PLY 626 KD)
- HEAT WAVE Terrace 6 Way Latch Entry Door Knob; Antique Brass (HE766612)
- ARROW Cylindrical Lock, HK11-BB-630-IC (HK11-BB-630-IC)
- MARKS Marks: 7NY10A MORTISE KNOB LOCKSET NEW YORKER - ENTRANCE - 1-1/4 X 8 - SATIN CHROME - LEFT HAND (MRK-7NY10A-26D-LH)
- Omnia Door Locks and Deadbolts