Shop All Keyed Entry Handlesets
Omnia
RH Single CYL 2-1/2" Backset Handleset by Knob Lock Body Only
Mfr # 1600ARH212BS
Zoro # G0564753
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Backset Handleset b
- Features Right Hand
- Cylinder Core Type Single
- Function Single Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 1600ARH212BS
- Zoro # G0564753
- Country of Origin Italy
- Category Keyed Entry Handlesets
Details
Item | RH Single CYL,2-1/2",Backset Handleset b |
Style | Knob |
Backset | Handleset b |
Features | Right Hand |
Cylinder Core Type | Single |
Function | Single Cylinder |
Description
Item RH Single CYL,2-1/2 In.,Backset Handleset b
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, 150 psi, 3 In (GASK-QCWN300-G)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C390A Key, For Material Thickness 15/64 in (C8052-C390A-14A)
- BALDWIN ESTATE Oil Rubbed Bronze Latches Oil Rubbed Bronze (5513.102.0030)
- DELTANA Flush Pull, Rectangular, Solid Brass, 7" X 1-7/8" X 3/8" Orb (FP7178U10B)
- MARKS Marks: Ornamental Iron Mortise Locksets Thinline Series, Entry Function, Dbl Cyl, (MRK-2750C/3-LH)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Flat Black Coated (W501BD D 622)
- SDC SDCGL163AI Security Door Controls SDC Gate Locks (GL163AI)
- BALDWIN RESERVE Baldwin Reserve SCWESXROUTAR112 Single C (SC.WESXROU.TAR.112)
- BALDWIN RESERVE Baldwin Reserve SCCOLXELLTRR150 Single C (SC.COLXELL.TRR.150)
- COPPER CREEK Colonial Handleset, Waverlie Left Hand Lever Int. Trim, Polish Brass (CZ2610XWLL-PB)
- BALDWIN RESERVE Baldwin Reserve SCCOLXROUTRR003 Single C (SC.COLXROU.TRR.003)
- Omnia Keyed Entry Handlesets