Shop All Keyed Entry Handlesets
Omnia
RH Priv 234BS Mortise Lock Stainless 198 Knob 12000 Plate Bright Brass
Mfr # 12198L60R1
Zoro # G0563256
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Style Knob
- Features Right Hand
- Function Privacy
- Product Type Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 12198L60R1
- Zoro # G0563256
- Country of Origin Italy
- Category Keyed Entry Handlesets
Details
Item | RH Priv 234BS Mortise Lock,Stainless,198 |
Finish | Bright Brass |
Style | Knob |
Features | Right Hand |
Function | Privacy |
Product Type | Plate |
Description
Item RH Priv 234BS Mortise Lock,Stainless,198
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Knob 1-1/4 Inch Diameter (P3053-PB)
- APOLLO TILE Sample of White Pebble 11.8"x11.8" Glass Mosaic Tile (APLGEM992EC19 Sample)
- YALE Deadbolt, Bright Brass (D222 X 605)
- MASTER LOCK Master Lock 1-5/16 in. H X 1-9/16 in. W X 1-1/2 in. L Laminated Steel Double Locking Padlock Ke (3KA#3381)
- COPPER CREEK Colonial Handleset, Waverlie Left Hand Lever Int. Trim, Polish Brass (CZ2610XWLL-PB)
- BALDWIN ESTATE Entry Handlesets Antique Brass (85315.050.ENTR)
- BALDWIN PRESTIGE Baldwin Prestige 180BNHXCYKRDB11PSV1 Com (91800-038)
- WESLOCK Parkside SGL CYL Handleset LH New Haven Trim Oil Rubbed Bronze (L2820-1X1FR2D)
- BALDWIN RESERVE Baldwin Reserve SCWESXELLTAR003 Single C (SC.WESXELL.TAR.003)
- CORBIN RUSSWIN Lever w/Lock, ED5000 Series, Grade 1 (N955 630)
- BALDWIN PRESTIGE Baldwin Prestige 180WYHXCYKARB15SV1 Comp (91800-035)
- Omnia Door Locks and Deadbolts