Shop All Keyed Entry Handlesets
Omnia
RH Priv 2-1/2" Backset Mortise Lock 442 Knob 11000 Plate Shaded Bronze
Mfr # 11442L0025R4
Zoro # G0561865
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
- Style Knob
- Backset Mortise Lock
- Features Right Hand
- Function Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 11442L0025R4
- Zoro # G0561865
- Country of Origin Italy
- Category Keyed Entry Handlesets
Details
Item | RH Priv 2-1/2",Backset Mortise Lock,442 |
Finish | Bronze |
Style | Knob |
Backset | Mortise Lock |
Features | Right Hand |
Function | Privacy |
Product Type | Plate |
Description
Item RH Priv 2-1/2 In.,Backset Mortise Lock,442
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Guide, Steel, Anodized, 4"L x 1-3/8"W (8-231)
- ZORO SELECT O-Ring, Dash 237, PTFE, 0.13 In., PK2 (1RGL5)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1030AF)
- PRIME-LINE Door Knocker and Viewer, Diecast Construction, Antique Brass Finish Single Pack (S 4235)
- BALDWIN ESTATE Entry Handlesets Antique Brass (85350.050.RENT)
- BALDWIN RESERVE Baldwin Reserve SCWESXELLTAR003 Single C (SC.WESXELL.TAR.003)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (85350.003.RENT)
- BALDWIN ESTATE Entry Handlesets Antique Brass (6542.050.ENTR)
- SURE-LOC HARDWARE Sure-Loc Hardware Koln Handleset with Square Thumb Turn, Basel Square Handleset Trim, Satin Nickel (KN507-S-BS-SQ 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Handleset, Logan Handleset Trim, Flat Black (VL507-LN FBL)
- EMTEK Round Knob 2-3/8 in and 2-3/4 in Backset Strike Keyed Entry for 1-1/4 in to 2-1/16 in Door (5122ROUUS19.RLS)
- Omnia Door Locks and Deadbolts