Shop All Keyed Entry Handlesets
Omnia
RH Priv 2-1/2" Backset Mortise Lock 432 Knob 11000 Plate Satin Chrome
Mfr # 11432L0025R3
Zoro # G0561698
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Style Knob
- Backset Mortise Lock
- Features Right Hand
- Function Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 11432L0025R3
- Zoro # G0561698
- Country of Origin Italy
- Category Keyed Entry Handlesets
Details
Item | RH Priv 2-1/2",Backset Mortise Lock,432 |
Finish | Satin Chrome |
Style | Knob |
Backset | Mortise Lock |
Features | Right Hand |
Function | Privacy |
Product Type | Plate |
Description
Item RH Priv 2-1/2 In.,Backset Mortise Lock,432
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 224, FEP w/Sil Core, 0.13 In. (1WHH1)
- EKENA MILLWORK Legacy Raised Panel Decorative Wall Panel, 30"W x 16"H x 5/8"P (WALP30X16X062LEG)
- CORBIN RUSSWIN Manual Hydraulic Corbin 8210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC8210 689)
- RANDALL 4' Clear Satin Anodized Brush Door Sweep For Gap Up To 2" (4 FT BS-330)
- BALDWIN ESTATE Double Cylinder Entry Handlesets Antique Brass (85345.050.2DC)
- SURE-LOC HARDWARE Sure-Loc Hardware Alta Handleset, Basel Round Handleset Trim, Satin Nickel (AT507-BS-RD 15)
- BALDWIN RESERVE Baldwin Reserve SCCOLXROUTRR003 Single C (SC.COLXROU.TRR.003)
- BALDWIN ESTATE Entry Handlesets Satin Black (6973.190.ENTR)
- KWIKSET Prague Matte Black Entry Handleset 1-3/4 in. (98180-026)
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (6021.056.L)
- BALDWIN ESTATE Entry Handlesets Satin Black (85391.190.RENT)
- Omnia Keyed Entry Handlesets