Shop All Keyed Entry Handlesets
Omnia
RH Pass 234BS Mortise Lock Stainless 198 Knob 12000 Plate Satin Chrome
Mfr # 12198N60R3
Zoro # G0561524
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Style Knob
- Features Right Hand
- Function Passage
- Product Type Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 12198N60R3
- Zoro # G0561524
- Country of Origin Italy
- Category Keyed Entry Handlesets
Details
Item | RH Pass,234BS Mortise Lock,Stainless,198 |
Finish | Satin Chrome |
Style | Knob |
Features | Right Hand |
Function | Passage |
Product Type | Plate |
Description
Item RH Pass,234BS Mortise Lock,Stainless,198
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 210, PK 10 (ZUSATST210)
- DELTANA Gr2 Regular Latch Entry, 3-3/4" Satin Chrome (G2RLE375U26D)
- ZORO SELECT O-Ring, Dash 016, Neoprene, 0.07 In., PK100 (1BUP2)
- SOSS Concealed Hinge, Zamac/Steel Material, PR (103CUS26D)
- BALDWIN ESTATE Entry Handlesets Antique Brass (85315.050.ENTR)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (85386.102.RENT)
- BALDWIN ESTATE Single Cylinder Entry Handlesets Antique Brass (85345.050.2RH)
- COPPER CREEK Colonial Handleset, Waverlie Right Hand Lever Int. Trim, Polish Brass (CZ2610XWLR-PB)
- BALDWIN ESTATE Entry Handlesets Venetian Bronze (85360.112.ENTR)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR190 Single C (SCLAJXCONCSR190)
- BALDWIN ESTATE Entry Handlesets Venetian Bronze (6375.112.R)
- Omnia Entry Door Handlesets