Shop All Keyed Entry Handlesets
Omnia
RH Pass 234BS Mortise Lock Stainless 198 Knob 12000 Plate Bright Brass
Mfr # 12198N60R1
Zoro # G0561454
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Style Knob
- Features Right Hand
- Function Passage
- Product Type Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 12198N60R1
- Zoro # G0561454
- Country of Origin Italy
- Category Keyed Entry Handlesets
Details
Item | RH Pass,234BS Mortise Lock,Stainless,198 |
Finish | Bright Brass |
Style | Knob |
Features | Right Hand |
Function | Passage |
Product Type | Plate |
Description
Item RH Pass,234BS Mortise Lock,Stainless,198
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd:IC Mortise Housing - 6 pins (KMCH06-26D)
- OLYMPUS Olympus: 800 SCH C 1-1/8 26D KA101 (OLY-800S-26D-101)
- MSI Renzo Sterling 3 In. X 12 In. Glossy Ceramic Gray Wall Tile, 22PK (ZOR-PT-0121)
- ZORO SELECT Hook Bolts, Steel, 6 Lx3 1/4 Hx3/4 In W (1RCE2)
- COPPER CREEK Colonial Handleset, Waverlie Left Hand Lever Int. Trim, Antique Nickel (CZ2610XWLL-AN)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR190 Single C (SCLAJXCONCSR190)
- FALCON Grade 2 Entry Cylindrical Lock, Less Cylinder, Dane Lever, Standard Rose, Satin Chrome Finish (W501LD D 626)
- YALE Mortise Office Entry Lock, Less Cylinder, AUR Trim, Satin Chrome (AUR8807FL 626 LC)
- KWIKSET Shelburne Exterior Single Cylinder Handleset Trim (800SE-11P-RCAL-RCS-LIP)
- EMTEK Lifetime Brass Handleset 4323SFPVDLH (4323SFPVDLH)
- BALDWIN ESTATE Keyed Entry Keyed Entry Venetian Bronze (MP009.112.ACT4X)
- Omnia Door Locks and Deadbolts