Shop All Keyed Entry Handlesets
Omnia
RH Pass 2-1/2" Backset Mortise Lock 442 Knob 11000 Plate Satin Chrome
Mfr # 11442N0025R3
Zoro # G0560018
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Style Knob
- Backset Mortise Lock
- Features Right Hand
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 11442N0025R3
- Zoro # G0560018
- Country of Origin Italy
- Category Keyed Entry Handlesets
Details
Item | RH Pass,2-1/2",Backset Mortise Lock,442 |
Finish | Satin Chrome |
Style | Knob |
Backset | Mortise Lock |
Features | Right Hand |
Function | Passage |
Product Type | Plate |
Description
Item RH Pass,2-1/2 In.,Backset Mortise Lock,442
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANGMAN Furniture Tipover Prevention Anti-Tip Kit for Dressers, Curios, Cabinets - Rated 400 lbs in Stud (TK400L)
- PRIMELINE TOOLS Bi-Fold Top Mount Pivot and Guide, 3/8 in. Pivot Cap, 3/8 in. Base (2 Pack) (N 7302)
- ROCKWOOD Door Guard, Lever Handle Trim Protector (SD1260.32D)
- CODEL DOORS 30" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (2668pri8403)
- BALDWIN ESTATE Entry Handlesets Antique Brass (6573.050.ENTR)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (6320.102.LLS)
- BALDWIN ESTATE Entry Handlesets Antique Brass (85327.050.LENT)
- BALDWIN ESTATE Entry Apartment Handlesets Unlacquered Brass (6802.031.R)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Oakley Handleset Trim, Flat Black (TN507-OK FBL)
- EMTEK Flat Black, Handleset, 4820HLOUS19RH (4820HLOUS19RH)
- COPPER CREEK Heritage Handleset, Waverlie Left Hand Lever Int. Trim, Polish Stnlss (HZ2610XWLL-PS)
- Omnia Entry Door Handlesets