Shop All Keyed Entry Handlesets
Omnia
RH Pass 2-1/2" Backset Mortise Lock 442 Knob 11000 Plate ORB
Mfr # 11442N0025R10B
Zoro # G0559984
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Style Knob
- Backset Mortise Lock
- Features Right Hand
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 11442N0025R10B
- Zoro # G0559984
- Country of Origin Italy
- Category Keyed Entry Handlesets
Details
Item | RH Pass,2-1/2",Backset Mortise Lock,442 |
Finish | Oil Rubbed Bronze |
Style | Knob |
Backset | Mortise Lock |
Features | Right Hand |
Function | Passage |
Product Type | Plate |
Description
Item RH Pass,2-1/2 In.,Backset Mortise Lock,442
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Pixle Cloud SAMPLE Textured Glass Paper Face Mosaic Tile (ZOR-MD-0364-SAM)
- ZORO SELECT Compress Spring, 7/8x0.045 In, PK5 (1NCC2)
- BRASS ACCENTS Leo Lion Door Knocker 8-3/8" Highlighted (A07-K5100-610)
- ECLIPSE MAGNETICS Power Magnet, Alnico, 817, Pull Force 77 lb (817)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Handleset, Bergen Round Handset Trim, Satin Nickel (SH507-R-BG-RD 15)
- EMTEK French Antique Brass Handleset 4721WUS7 (4721WUS7)
- BALDWIN ESTATE Entry Handlesets Antique Brass (6573.050.ENTR)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Handleset, Oakley Handleset Trim, Vintage Bronze (VL507-OK 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Solitude Handleset, Snowbird Handleset Trim, Vintage Bronze, Right Hand (SL507-SB-RH 11P)
- EMTEK French Antique Brass Handleset F203309SFUS7RH212 (F203309SFUS7RH212)
- BALDWIN PRESTIGE Baldwin Prestige 180MDHXMDLARB11PSV1 Com (91800-037)
- Omnia Door Locks and Deadbolts