Shop All Keyed Entry Handlesets
Omnia
RH Pass 2-1/2" Backset Mortise Lock 442 Knob 11000 Plate Bright Brass
Mfr # 11442N0025R1
Zoro # G0559993
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Style Knob
- Backset Mortise Lock
- Features Right Hand
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 11442N0025R1
- Zoro # G0559993
- Country of Origin Italy
- Category Keyed Entry Handlesets
Details
Item | RH Pass,2-1/2",Backset Mortise Lock,442 |
Finish | Bright Brass |
Style | Knob |
Backset | Mortise Lock |
Features | Right Hand |
Function | Passage |
Product Type | Plate |
Description
Item RH Pass,2-1/2 In.,Backset Mortise Lock,442
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W (6840KA-10G111)
- SENTRY SAFE SentrySafe 50 Key Capacity KB-50 Key Box, Key Lock, 0.24 Cu. Ft. Capacity, Black (KB50)
- KIPP Spring Plunger Heavy Spring Force D=M06 L=14, Stainless Steel, Comp: Ball Stainless Steel (K0310.206)
- TOOLPRO Cutter Shadowline Ceiling Tile (05110)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (6320.102.LLS)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Flat Black Coated (W501BD D 622)
- EMTEK French Antique Brass Handleset F203309SFUS7RH212 (F203309SFUS7RH212)
- CONSTRUCTOR Constructor Cerberus Entry Hand Set Door Lock; Oil Rubbed Bronze (CON-CER-ORB)
- BALDWIN ESTATE Entry Handlesets Venetian Bronze (6952.112.RENT)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Handleset, Basel Square Handleset Trim, Polished Chrome (SH507-S-BS-SQ 26)
- BALDWIN RESERVE Baldwin Reserve SCCOLXCURLTRR003 Single (SC.COLXCUR.L.TRR.003)
- Omnia Door Locks and Deadbolts