Shop All Keyed Entry Handlesets
Omnia
RH Pass 2-1/2" Backset Mortise Lock 432 Knob 11000 Plate Shaded Bronze
Mfr # 11432N0025R4
Zoro # G0559869
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
- Style Knob
- Backset Mortise Lock
- Features Right Hand
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 11432N0025R4
- Zoro # G0559869
- Country of Origin Italy
- Category Keyed Entry Handlesets
Details
Item | RH Pass,2-1/2",Backset Mortise Lock,432 |
Finish | Bronze |
Style | Knob |
Backset | Mortise Lock |
Features | Right Hand |
Function | Passage |
Product Type | Plate |
Description
Item RH Pass,2-1/2 In.,Backset Mortise Lock,432
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS ROBERTS Super Felt 70-190 Underlayment, 27.3 ft L, 44 in W, 3 mm Thick, Fiber (70-190)
- GLOBAL DOOR CONTROLS Deluxe Storefront Aluminum Door Hinge Kit (TH1100-HK1-AL)
- COMMAND Classic Hook, Metal, Bronze, PK2 (FC13-ORB-2ES)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-10-52)
- KWIKSET Tavaris Exterior Single Cylinder Handleset Trim (800TVH-15-RCAL-RCS-LIP)
- BALDWIN ESTATE Entry Handlesets Satin Black (85392.190.RENT)
- BALDWIN ESTATE Entry Apartment Handlesets Unlacquered Brass (6802.031.R)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (85386.102.LENT)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (6544.003.LENT)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR190S Single (SCLAJXCONCSR190S)
- EMTEK Flat Black Handleset 461222LFBLH (461222LFBLH)
- Omnia Door Locks and Deadbolts