Shop All Keyed Entry Door Handles
Omnia
RH Panic Proof Entry 234BS Mort 752 LVR 11000 Plate Bright Brass
Mfr # 11752F00R1
Zoro # G0559354
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Right Hand
- Function Entry
- Product Type Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 11752F00R1
- Zoro # G0559354
- Country of Origin Italy
- Category Keyed Entry Door Handles
Details
Item | RH Panic Proof Entry,234BS Mort 752 LVR |
Finish | Bright Brass |
Features | Right Hand |
Function | Entry |
Product Type | Plate |
Description
Item RH Panic Proof Entry,234BS Mort 752 LVR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTAL MFG Concrete Block Lintel, Steel, Black, Painted (750)
- WALKER Electromagnetic Lift, 7" Round with Wire (CER07)
- ZORO SELECT O-Ring, Dash 034, Viton, 0.07 In., PK25 (U38871.006.0212)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 110 lb, 8 ft. Door, PK2 (SPGE-27X48-110)
- OMNIA Center to Center Cabinet Bar Pull Satin Stainless Steel 5" (9464/128.32D)
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.1 (ND80JD ATH 626)
- YALE Cylindrical Lock, AU5408LN 626 (AU5408LN 626)
- ARROW LOCK Lever Lockset, Mechanical, Storeroom, Grd.2 (RL12SR 26D IC)
- KWIKSET Milan Lever with Square Rose Entry Door Lock SmartKey with 6AL Latch, RCS Strike Satin Chrome Finish (740MILSQT-26DS)
- HAGER Bright Brass Storeroom 3580AUG3 (3580AUG3)
- YALE Lever Lockset, Mechanical, Entrance (B-PB4607LN x 626)
- Omnia Door Lever Locksets