Shop All Keyed Entry Door Knobs
Omnia
RH Panic Proof ENT 234BS Mort Stnls 198 Knob 12000 Plate Satin Chrome
Mfr # 12198F60R3
Zoro # G0558085
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Finish Satin Chrome
- Features Right Hand
- Function Entry
- Product Type Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 12198F60R3
- Zoro # G0558085
- Country of Origin Italy
- Category Keyed Entry Door Knobs
Details
Item | RH Panic Proof ENT,234BS Mort,Stnls 198 |
Style | Knob |
Finish | Satin Chrome |
Features | Right Hand |
Function | Entry |
Product Type | Plate |
Description
Item RH Panic Proof ENT,234BS Mort,Stnls 198
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: REF: 2004-2014 Dodge Chrysler / 3-Button Remote Head Key / PN: 56040669AC / OHT692427AA (RHK-ULK006-NL)
- ZORO SELECT O-Ring, Dash 139, Viton, 0.1 In., PK10 (U38871.009.0218)
- ZORO SELECT O-Ring, Buna N, Dash 225, 1-7/8, 2.137, PK25 (U38801.012.0187)
- ZORO SELECT 4 in W x 4 in H Beige Enamel Door and Butt Hinge (4PA29)
- ARROW Grade 2 Classroom Cylindrical Lock, Ball Knob, Conventional Cylinder, Satin Chrome Fnsh, Non-handed (MK17-BD-26D)
- YALE Knob Lockset, Mechanical, Classroom, Grd. 1 (CA5408CK630)
- SCHLAGE Combo Lock Georgian Ab (FB50NVGEO716)
- SCHLAGE Grade 2 Classroom Cylindrical Lock, Orbit Knob, Conventional Less Cylinder, Satin Chrome Finish (A70LD ORB 626)
- KENAURD Kenaurd:Entry Door Knob Grade 2 - Gold - SC1 (KCDK01-PB-ET)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A PLY 622 CAM)
- SARGENT Push Pull Paddle, Grade 1, SS, HP Series (28-HPU65 ALP 32D RH)
- Omnia Door Locks and Deadbolts