Shop All Keyed Entry Door Knobs
Omnia
RH Panic Proof ENT 212BS Mort Stnls 198 Knob 12000 Plate Satin Chrome
Mfr # 12198F6025R3
Zoro # G0557997
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Right Hand
- Style Knob
- Function Entry
- Product Type Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 12198F6025R3
- Zoro # G0557997
- Country of Origin Italy
- Category Keyed Entry Door Knobs
Details
Item | RH Panic Proof ENT,212BS Mort,Stnls 198 |
Features | Right Hand |
Style | Knob |
Finish | Satin Chrome |
Function | Entry |
Product Type | Plate |
Description
Item RH Panic Proof ENT,212BS Mort,Stnls 198
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coat Hook, 2 Hook Ends, Nickel (1XNE9)
- TRIMLITE Molded Door 30" x 96", Primed White (2680MHCCARRH26D4916)
- PAMEX Round Corner Strike for Ball Catch Matte Black Finish (DD05100BL)
- RICHELIEU AMERICA TG 12PK 38CLR Bumpers (23148TV)
- PREMIER LOCK Brass Mortise Entry Left Hand Door Lock Set w/2.75 in. Backset, 2 SC1 Keys and Wide Face Plate-Hex (ML02)
- PREMIER LOCK Stainless Steel Grade 3 Combo Lock Set with Entry Door Knob and Deadbolt, 6 SC1 Keys (GR3ED03C)
- YALE COMMERCIAL Yale Cylindrical Lockset Classroom, Grade 2, AU Handle, C Keyway (AU4608LN626-C)
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BC0115KA4S)
- CAL-ROYAL Design Passage Lever Lock, 2-3/4 Backset, ASA Strike, US26D Satin Chrome (SL30-26D)
- KENAURD Kenaurd: Commercial Door Knob Grade 2 - 26D Silver - SC4 Keyway - CLASSROOM (KCDK01-SS-CL)
- TELL Grade 2 Cylindrical Lock, Storeroom, Lever, Satin Chrome, 2-3/4 Inch Backset, SFIC Less Core-Small (L2080-IC-26D)
- Omnia Door Knob Locksets