Shop All Keyed Entry Door Knobs
Omnia
RH Double CYL 234BS Mortise Lock 442 Knob 11000 Plate Satin Chrome
Mfr # 11442AC00R3
Zoro # G0557507
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Right Hand
- Style Knob
- Function Double Cylinder
- Cylinder Double
- Product Type Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 11442AC00R3
- Zoro # G0557507
- Country of Origin Italy
- Category Keyed Entry Door Knobs
Details
Item | RH Double CYL,234BS Mortise Lock,442 Kno |
Features | Right Hand |
Style | Knob |
Finish | Satin Chrome |
Function | Double Cylinder |
Cylinder | Double |
Product Type | Plate |
Description
Item RH Double CYL,234BS Mortise Lock,442 Kno
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 96 mm Center-to-Center Polished Chrome Rope Detailed Lindos Cabinet Pull (Z115-96PC)
- A.O. SMITH 9006100205 Kit Burner Gasket (9006100205)
- ZORO SELECT Utility Pull, Steel, 6 1/2 In L, Galv., Unthr. Through Holes (1WAD7)
- ZORO SELECT Magnetic Latch Set, Neodymium, 6 Lb (2VAF9)
- TRANS ATLANTIC CO. Ball Knob Exit Device Trim with Entry function in Satin Stainless Steel Finish (ED-BKL500-US32D)
- KENAURD Kenaurd:Mortise Lockset Gold (w/ Knob) - SC1-LH (KML01-PB-SC1-LH)
- KWIKSET Hancock ENTR Door Lock SmartKey New Chas (740H-514S)
- CAL-ROYAL Design Entry Lever Lock, 2-3/4 Backset, ASA Strike, Schlage C Keyway, US10 Satin Bronze (SL00-10)
- COPPER CREEK Ball Knob Keyed Entry Function, Polished Brass (BK2040PB)
- ARROW LOCK Knob Lockset, Mechanical, Entrance (RK11BD 3 CS)
- COPPER CREEK Egg Knob Keyed Entry Function, Polished Stainless (EK2040PS)
- Omnia Door Locks and Deadbolts