Shop All Keyed Entry Door Knobs
Omnia
RH Double CYL 234BS Mortise Lock 432 Knob 11000 Plate Bright Chrome
Mfr # 11432AC00R2
Zoro # G0557358
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Right Hand
- Style Knob
- Cylinder Double
- Function Double Cylinder
- Product Type Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 11432AC00R2
- Zoro # G0557358
- Country of Origin Italy
- Category Keyed Entry Door Knobs
Details
Item | RH Double CYL,234BS Mortise Lock,432 Kno |
Features | Right Hand |
Style | Knob |
Finish | Bright Chrome |
Cylinder | Double |
Function | Double Cylinder |
Product Type | Plate |
Description
Item RH Double CYL,234BS Mortise Lock,432 Kno
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 124, Viton, 0.1 In., PK25 (U38871.009.0125)
- DELANEY CONTEMPORARY Delaney Contemporary 350527 Cira Series Privacy Door Lever Set; Tuscany Bronze (350527)
- ACOUSTIC CEILING PRODUCTS Genesis Designer Drifts PVC Ceiling Tile, Waterproof & Washable, 2'L X 2'W, White- 12/Case (751-00)
- DELTANA Casement Stay Adjuster Satin Nickel 10" (CSA10U15)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (RK12BD 32D CS)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (8K37AB4DSTK612)
- SCHLAGE Knob Lockset, Mechanical, Storeroom, Grd. 2 (F80 ORB 605)
- KWIKSET Clear Pack Combo Tylo ENTR DBL CYL DBOLT (96950-163)
- MARKS USA Grade 2 Cylindrical Lock, N-Passage, 175 Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset (175N-26D)
- COPPER CREEK Colonial Keyed Entry Knob/Single Cylinder Deadbolt, Polish Stainless (CKDB141PS)
- KWIKSET SmartKey Security Hancock Storeroom Lock, Satin Nickel (750H 15 SMT 6AL RCS)
- Omnia Door Knob Locksets