Shop All Keyed Entry Door Handles
Omnia
RH 752 LVR 65000 Narrow Plate DBL CYL 1-1/2" Backset Mort Bright Brass
Mfr # 65752AC15R1
Zoro # G2373419
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Right Hand
- Function Double Cylinder
- Product Type Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 65752AC15R1
- Zoro # G2373419
- Country of Origin Italy
- Category Keyed Entry Door Handles
Details
Item | RH 752 LVR 65000 Narrow Plate DBL CYL 1- |
Finish | Bright Brass |
Features | Right Hand |
Function | Double Cylinder |
Product Type | Plate |
Description
Item RH 752 LVR 65000 Narrow Plate DBL CYL 1-
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10001212)
- DELTANA Satin Nickel Door and Butt Hinge (S35U15-R)
- PRIMELINE TOOLS Vinyl Circular Wall Protector with Self-Adhesive Backing, 7-In. Diameter, White (5 Pack) (MP9265)
- MARLBORO 1-1/2" W x 12" H Mill Stainless Steel Continuous Hinge (4PND3)
- OMNIA Center to Center Cabinet Bar Pull Satin Stainless Steel 5" (9464/128.32D)
- TRANS ATLANTIC CO. Heavy Duty Brushed Chrome Commercial Cylindrical Entry Door Handle with Lock and Clutch Function (DL-LHV53CL-US26D)
- CORBIN RUSSWIN Cylindrical Lock, CL3557 NZD 626 (CL3557 NZD 626)
- SCHLAGE COMMERCIAL Schlage Commercial S51PSAT613 S Series Entry C Keyway Saturn 16-203 Latch 10-001 Strike Oil Rubbed (S51PSAT613)
- AP PRODUCTS AP Products A1W-013235SS Lever Enterance Knob - SS (A1W-013235SS)
- MASTER LOCK Lever Lockset, Bright Brass, Return Style (RL0203KA4S)
- MARKS USA MarksNew York Mortise Lever Lock Dormitory Function Satin Nickel Finish Satin Chrome RH (MRK-7NY92F-RH-26D)
- Omnia Keyed Entry Door Handles