Shop All Keyed Entry Door Handles
Omnia
RH 368 LVR 4000 Plate SGL CYL 2-1/2" Backset Mortise Lock Satin Chrome
Mfr # 4368A0025R3
Zoro # G0650738
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Right Hand
- Function Single Cylinder
- Product Type Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 4368A0025R3
- Zoro # G0650738
- Country of Origin Italy
- Category Keyed Entry Door Handles
Details
Item | RH 368 LVR 4000 Plate SGL CYL 2-1/2" Bac |
Finish | Satin Chrome |
Features | Right Hand |
Function | Single Cylinder |
Product Type | Plate |
Description
Item RH 368 LVR 4000 Plate SGL CYL 2-1/2 In. Bac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Heavy Duty Pilltop Coat Hook, Satin Brass (RH5 SB)
- S & W Level Mount, Anti-Vibe, 1/2-13, 3 in. Base (LP3-B3L)
- SESAMEE Super Sesamee Shrouded Resettable Combination K646 (EMC K646)
- ULTRALOQ Ultraloq: Ultraloq Combo Bluetooth Enabled Fingerprint & Key Fob Two-Point Smart Lock (ULL-BTFPCOMB01)
- OMNIA Center to Center Cabinet Bar Pull Satin Stainless Steel 5" (9464/128.32D)
- ARROW Grade 1 Cylindrical Lock, Entrance Function, Schlage FSIC Less Core, Sierra Lever, 3-11/32-in Rose D (QL81-SR-26D-SIC)
- YALE Grade 2 Storeroom/Closet Cylindrical Lock, Augusta Lever, Conventional Cylinder, Dark Oxidized Bronz (AU4605LN 613E)
- TELL LC2686 CTL FW -Cortland Grade 2 Lever - Clutch Storeroom US26D (TELL-CL101959)
- SCHLAGE Grade 1 Entrance Lock, Rhodes Lever, Standard Cylinder, Satin Nickel Finish, Non-Handed (ND53PD RHO 619)
- SCHLAGE Cylindrical Lock, ALX53P SAT 619 (ALX53P SAT 619)
- AP PRODUCTS AP Products 013-235-SS Lock Set Privacy K&L Style SS (013-235-SS)
- Omnia Keyed Entry Door Handles