Shop All Keyed Entry Door Handles
Omnia
RH 368 Lever 4000 Plate Single CYL 234BS Mortise Lock Satin Chrome
Mfr # 4368A00R3
Zoro # G2372752
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Right Hand
- Function Single Cylinder
- Product Type Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 4368A00R3
- Zoro # G2372752
- Country of Origin Italy
- Category Keyed Entry Door Handles
Details
Item | RH 368 Lever 4000 Plate Single CYL 234BS |
Finish | Satin Chrome |
Features | Right Hand |
Function | Single Cylinder |
Product Type | Plate |
Description
Item RH 368 Lever 4000 Plate Single CYL 234BS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Cirrus Ceiling Tile, 24 in W x 48 in L, Beveled Tegular, 9/16 in Grid Size, 6 PK (539A)
- ZORO SELECT O-Ring, Buna N, Dash 227, 2-1/8, 2.387, PK25 (U38801.012.0212)
- DETEX SURFACE MOUNT AC/DC POWERED ALARM, GRAY FINISH (STANDARD), EA-561 WARNING SIGN AND BACK BOX INCLUDED (DTX-EAX-2500S)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Nickel, Knurled Grip in Nickel (LV100 NI GRIP-KN NI)
- OMNIA Center to Center Cabinet Bar Pull Satin Stainless Steel 5" (9464/128.32D)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Storeroom (ML2057 LWA 630)
- SCHLAGE Grade 1 Storeroom Lock, Rhodes Lever, SFIC Prep Less Core, Extended Equally for 2-3/4 In. Door, Sati (ND80BD RHO 626 EE234)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt, Solid Brass (LED02C)
- YALE Lever Lockset, Mechanical, Storeroom (AU5305LN x 626)
- FALCON Grade 1 Classroom Cylindrical Lock, Schlage FSIC Less Core, Quantum Lever, Standard Rose, Satin Chro (T561JD-SCH Q 626)
- FALCON Grade 2 Corridor Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Satin Chrome (W571CP6D D 626)
- Omnia Door Locks and Deadbolts