Shop All Dummy Entry Handlesets
Omnia
RH 36 Lever 4000 Plate Dmy Pair Mortise Lock Satin Chrome
Mfr # 4036PD00R3
Zoro # G2372533
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Features Right Hand
- Function Dummy Pair
- Product Type Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 4036PD00R3
- Zoro # G2372533
- Country of Origin Italy
- Category Dummy Entry Handlesets
Details
Item | RH 36 Lever 4000 Plate Dmy Pair Mortise |
Finish | Satin Chrome |
Features | Right Hand |
Function | Dummy Pair |
Product Type | Lock |
Description
Item RH 36 Lever 4000 Plate Dmy Pair Mortise
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Coordinator (2672.USP)
- NATIONAL MFG/SPECTRUM BRANDS HHI 5PK 108 Screw Hook (N120-378)
- STRYBUC 29in Ribbed Channel Balance (62A-28TG-2)
- FOSS FLOORS Crochet 24" x 24" N66 Sky Grey Carpet Tiles - 15PK (7CDMN6615PK)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset Polished Chrome (TN500 26)
- WESLOCK Xanthis Dummy Handleset with Philtower Lever Trim Matte Black Finish (02895-2720020)
- BALDWIN ESTATE Full Dummy Handlesets Oil Rubbed Bronze (85337.102.LFD)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset, Satin Brass (TN500 SB)
- BALDWIN ESTATE Full Dummy Handlesets Lifetime Brass (6952.003.LFD)
- KWIKSET Austin Dummy Exterior Handleset Venetian (802AUHLIP-11P)
- KWIKSET Arlington Exterior Single Cylinder Handleset Trim (800AN-15-SMT-RCAL-RCS-LIP)
- Omnia Entry Door Handlesets