Shop All Sliding Door Flush Pulls
Omnia
Pull Handle, Proj., SS, Satin Stainless Steel, Threaded Holes
Mfr # 7500/65.32D
Zoro # G7690131
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Material Stainless Steel
- Color Silver
- Mounting Hole Center to Center 2 1/2 in
- Grip Thickness 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 7500/65.32D
- Zoro # G7690131
- Country of Origin Italy
- Category Sliding Door Flush Pulls
Dimensions
Grip Length | 2 9/16 in |
Grip Height | 2 9/16 in |
Screw Size | #8-32 x 1 in |
Grip Dia. | 2 23/64 in |
Thread Depth | 1/2 in |
Diameter | 2-1/2" |
Details
Item | Pull Handle |
Finish | Satin Stainless Steel |
Material | Stainless Steel |
Color | Silver |
Mounting | Hole Center to Center 2 1/2 in |
Grip Thickness | 5/16 in |
Mounting Hole Center to Center | 2 1/2 in |
Outer Mounting Hole Ctr. to Ctr. | 4 43/64 in |
Handle Stop | 90 Degrees |
Vert. Mounting Hole Ctr. to Ctr. | 5/8 in |
Inner Mounting Hole Ctr. to Ctr. | 5/16 in |
Degree Offset | 0 Degrees |
Hardware | Included |
Load Rated (Y/N) | N |
Mounting Type | Threaded Holes |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Stainless Steel, Finish Satin Stainless Steel, Mounting Hole Center to Center 2 1/2 in, Inner Mounting Hole Ctr. to Ctr. 5/16 in, Outer Mounting Hole Ctr. to Ctr. 4 43/64 in, Vert. Mounting Hole Ctr. to Ctr. 5/8 in, Grip Dia. 2 23/64 in, Grip Thickness 5/16 in, Screw Size #8-32 x 1 in, Thread Depth 1/2 in, Degree Offset 0 Degrees , Silver, Grip Height 2 9/16 in, Grip Length 2 9/16 in, Handle Stop 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Cylindrical Keyed Entry Function Door Knob in Satin Stainless Steel (DL-HVB53-US32D)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSWD-1A)
- SCHLAGE COMMERCIAL Satin Chrome Strikes 10072626 (10072626)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006CS-F 630)
- OMNIA Round Flush Pull Satin Stainless Steel 2" (7501.32D)
- OMNIA Flush Pull, Solid Brass, Gray (653/00.15)
- OMNIA Round Half Covered Flush Pull Satin Stainless Steel 3-9/16 (7507/90 US32D)
- OMNIA Pull Handle, 1/16" Proj., SS, Satin SS, Threaded Holes (7506/100 US32D)
- DELTANA Flush Ring Pull, 2-1/2" X 1 7/8" Black (FRP25U19)
- DELTANA Flush Pull, Large, 3-5/8" X 1-3/4" X 1/2" Satin Chrome (FP227U26D)
- PRIME-LINE Closet Door Finger Pull, 2-1/8 in., Matte Black Finish 5 Pack (MP7572N)
- Omnia Pocket & Sliding Door Hardware