Shop All Sliding Door Flush Pulls
Omnia
Pull Handle, 1/16" Proj., SS, Satin SS, Threaded Holes
Mfr # 7506/100 US32D
Zoro # G7689781
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Projection 1/16 in
- Material Stainless Steel
- Color Silver
- Grip Thickness 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 7506/100 US32D
- Zoro # G7689781
- Country of Origin Italy
- Category Sliding Door Flush Pulls
Dimensions
Overall Length | 4 in |
Screw Size | #8-32 x 1 in |
Grip Length | 4 in |
Grip Height | 4 in |
Overall Width | 2 in |
Grip Dia. | 1 31/32 in |
Details
Item | Pull Handle |
Finish | Satin Stainless Steel |
Projection | 1/16 in |
Material | Stainless Steel |
Color | Silver |
Grip Thickness | 5/16 in |
Includes | Mounting hardware |
Outer Mounting Hole Ctr. to Ctr. | 4 43/64 in |
Hardware | Included |
Handle Stop | 90 Degrees |
Mounting Type | Threaded Holes |
Load Rated (Y/N) | N |
Vert. Mounting Hole Ctr. to Ctr. | 5/8 in |
Degree Offset | 0 Degrees |
Inner Mounting Hole Ctr. to Ctr. | 5/16 in |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Stainless Steel, Finish Satin Stainless Steel, Inner Mounting Hole Ctr. to Ctr. 5/16 in, Outer Mounting Hole Ctr. to Ctr. 4 43/64 in, Vert. Mounting Hole Ctr. to Ctr. 5/8 in, Projection 1/16 in, Grip Dia. 1 31/32 in, Grip Thickness 5/16 in, Screw Size #8-32 x 1 in, Overall Length 4 in, Overall Width 2 in, Degree Offset 0 Degrees , Silver, Grip Height 4 in, Grip Length 4 in, Handle Stop 90 Degrees , Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN 5-1/8" Fixed Bail Cabinet Pull with 4" Center to Center Antique Silver Finish (CHP88SIM)
- RAYMOND Extension Spring, Standard Steel, PK3 (020029000)
- NATIONAL HARDWARE Heavy Strap Hng Zinc 6In (N128-074)
- RICHELIEU 2 716inch 62 mm Round Pocket Door Privacy Pull, Bright Brass (17RBB42)
- OMNIA Flush Pull, Solid Brass, Gray (653/00.15)
- OMNIA Round Flush Pull Satin Stainless Steel 2" (7501.32D)
- OMNIA Round Half Covered Flush Pull Satin Stainless Steel 3-9/16 (7507/90 US32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Square Pocket Door Pull, Passage, Satin Brass (DP-SQ01 SB)
- IVES Flush Pull Satin Nickel (223B15)
- ROCKWOOD Locking Pocket Door Pull, Polished Brass, Clips/Fasteners (891.3)
- DELTANA Flush Pull, Oblong, 3-1/2" X 11/4" X 5/16" Black (FP223U19)
- Omnia Pocket & Sliding Door Hardware