Shop All Door Pulls
Omnia
Pull Handle, 1-1/8" Proj., Brass, Satin Nickel, Threaded Holes
Mfr # 9013/150.15
Zoro # G7690046
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Satin Nickel
- Projection 1 1/8 in
- Grip Thickness 3/4 in
- Load Rated (Y/N) N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 9013/150.15
- Zoro # G7690046
- Country of Origin Italy
- Category Door Pulls
Dimensions
Thread Depth | 1/2 in |
Grip Dia. | 3/4 in |
Overall Length | 8 in |
Screw Size | #8-32 x 1 in |
Overall Width | 3/4 in |
Grip Height | 8 in |
Grip Length | 8 in |
Details
Material | Brass |
Finish | Satin Nickel |
Projection | 1 1/8 in |
Grip Thickness | 3/4 in |
Load Rated (Y/N) | N |
Degree Offset | 0 Degrees |
Mounting Type | Threaded Holes |
Item | Pull Handle |
Color | Silver |
Vert. Mounting Hole Ctr. to Ctr. | 6 in |
Outer Mounting Hole Ctr. to Ctr. | 4 43/64 in |
Hardware | Included |
Mounting Hole Center to Center | 6 in |
Handle Stop | 90 Degrees |
Inner Mounting Hole Ctr. to Ctr. | 6 1/2 in |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Brass, Finish Satin Nickel, Mounting Hole Center to Center 6 in, Inner Mounting Hole Ctr. to Ctr. 6 1/2 in, Outer Mounting Hole Ctr. to Ctr. 4 43/64 in, Vert. Mounting Hole Ctr. to Ctr. 6 in, Projection 1 1/8 in, Grip Dia. 3/4 in, Grip Thickness 3/4 in, Screw Size #8-32 x 1 in, Overall Length 8 in, Overall Width 3/4 in, Thread Depth 1/2 in, Degree Offset 0 Degrees , Silver, Grip Height 8 in, Grip Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Draw Latch, Nonlocking, Passivated, Mounting Hole Dia.: 11/64 in (1XPE3)
- PRIME-LINE Heavy Duty Storm Window or Screen Panel Hangers, Stamped Steel 2 Sets (L 5777)
- ZORO SELECT Bumper, Rubber, Black, 7/16"H x 7/16"W, PK.25 (2953-017)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 609 BRK)
- OMNIA Square Ball Bearing Hinge Button Tips Satin Chrome 4-1/2"x4-1/2" (985BB/45BTN.26D)
- J.W. WINCO JW Winco GN203 6NB29 Handle (6NB29)
- IVES COMMERCIAL Solid Brass 2-1/8" Round Flush Pull Black Finish (221BBLK)
- DON-JO Hands Free Hospital Pull (42-630)
- SESAMEE Pull Handle, 1-1/2" x 5-3/4" (349F258)
- BRASS ACCENTS Colonial Revival Pull, 8-1/2" (C02-P5710-619)
- JOHNSON HARDWARE Johnson Bi-Fold Brass Door Knob Pull (38-3PPK1)
- Omnia Door Pulls and Push Plates