Shop All Cabinet Handles & Pulls
Omnia
Pull Handle, 1-1/2" Proj., Brass, Chrome, Threaded Holes
Mfr # 9040/128.26
Zoro # G7690125
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Color Silver
- Material Brass
- Mounting Type Threaded Holes
- Projection 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 9040/128.26
- Zoro # G7690125
- Country of Origin Italy
- Category Cabinet Handles & Pulls
Dimensions
Screw Size | #8-32 x 1 in |
Grip Length | 5 15/16 in |
Grip Dia. | 5/8 in |
Grip Height | 5 15/16 in |
Overall Length | 5 15/16 in |
Thread Depth | 1/2 in |
Overall Width | 5/8 in |
Details
Finish | Bright Chrome |
Color | Silver |
Material | Brass |
Mounting Type | Threaded Holes |
Projection | 1 1/2 in |
Outer Mounting Hole Ctr. to Ctr. | 4 43/64 in |
Item | Pull Handle |
Vert. Mounting Hole Ctr. to Ctr. | 5 in |
Degree Offset | 0 Degrees |
Hardware | Included |
Load Rated (Y/N) | N |
Handle Stop | 90 Degrees |
Mounting Hole Center to Center | 5 in |
Inner Mounting Hole Ctr. to Ctr. | 5 3/16 in |
Grip Thickness | 5/8 in |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Brass, Finish Polished Chrome, Mounting Hole Center to Center 5 in, Inner Mounting Hole Ctr. to Ctr. 5 3/16 in, Outer Mounting Hole Ctr. to Ctr. 4 43/64 in, Vert. Mounting Hole Ctr. to Ctr. 5 in, Projection 1 1/2 in, Grip Dia. 5/8 in, Grip Thickness 5/8 in, Screw Size #8-32 x 1 in, Overall Length 5 15/16 in, Overall Width 5/8 in, Thread Depth 1/2 in, Degree Offset 0 Degrees , Silver, Grip Height 5 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Black Weatherstrip (900-21288)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Saturn Lever, Conventional Less (ALX70L SAT 613)
- RUSTICWARE Cabinet Pull Oil Rubbed Brnz 14" CTC (988ORB)
- LUCKY LINE LuckyLine: 3/4 SPLIT KEY RING NPS, PK 100 (LKL-76200)
- OMNIA Flat Modern Cabinet Pull Satin Brass 10" Center to Center (9024/254.4)
- OMNIA Center to Center Modern Twisted Cabinet Pull Bright Chrome 4-5/8" (9009/118.26)
- OMNIA Modern Cabinet Pull Oil Rubbed Bronze 12" Center to Center (9010/305.10B)
- OMNIA Center to Center Flat Modern Cabinet Pull Satin Brass 18" (9024/457.4)
- OMNIA Center to Center Oval Modern Cabinet Pull Satin Brass 8" (9028/203.4)
- OMNIA Round Drop Ring Satin Brass 2" (9580/50.US4)
- LAMP Recessed Pull Handle, Thermoplastic, Matte, Matte, Snap-in (AT-70-B)
- Omnia Cabinet Handles & Pulls