Shop All Door Latch Bolts
Omnia
Privacy Bolt Unlacquered Antique Bronze 2-3/8"
Mfr # 065/238.5A
Zoro # G0639529
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Finish Brown Lacquer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 065/238.5A
- Zoro # G0639529
- Country of Origin Italy
- Category Door Latch Bolts
Details
Catch/Latch Finish | Brown Lacquer |
Item | Privacy Bolt Unlacquered Antique Bronze |
Description
Privacy Bolt Unlacquered Antique Bronze, Catch/Latch Finish Brown Lacquer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MNG 160mm Pull, Brickell, Stainless Steel (88903)
- DELTANA Bright Brass Spring Hinge, Holes per Leaf: 3 (DSH35R53)
- SCHLAGE COMMERCIAL Armor Front and Screws for L9453; L9485; or L9486 Satin Chrome Finish (09666626)
- USA INDUSTRIALS Viton O-Ring, Dash 342, PK2 (ZUSAV70342)
- OMNIA Lever Privacy Latch Satin Nickel 2-3/4" (106LPR34.15)
- DELTANA Surface Bolt, Heavy Duty Black 12" (12SB19)
- ZORO SELECT Slide Barrel Bolt, Black, 4 In (1WAA2)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Antique Brass 2" (2SBCS5)
- IVES SURFACE BOLT 4"" L (40B10B 4 IN)
- DELTANA Surface Bolt, Heavy Duty Lifetime Brass 24" (24SB003)
- DELTANA Deltana 12SBCS26D 12 in. Heavy Duty Surface Bolt with Concealed Screw; Satin Chrome - Solid (12SBCS26D)
- Omnia Door Guards and Bolts