Shop All Door Latch Bolts
Omnia
Privacy Bolt Bright Nickel 2-3/8"
Mfr # 065/238.14
Zoro # G0639443
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Nickel
- Function Privacy
- Catch/Latch Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 065/238.14
- Zoro # G0639443
- Country of Origin Italy
- Category Door Latch Bolts
Details
Finish | Bright Nickel |
Function | Privacy |
Catch/Latch Finish | Nickel |
Item | Privacy Bolt Bright Nickel 2-3/8" |
Description
Privacy Bolt Bright Nickel 2-3/8 In., Catch/Latch Finish Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGILOCK Programming Key (01-PKPJ1-4R)
- DELTANA 1-3/16 Diameter Traditional Door Viewer UL Listed Brushed Chrome (55211U26D-UL)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP933N)
- ZORO SELECT O-Ring, Buna N, Dash 236, 3-1/4, 3.512, PK10 (U38805.012.0325)
- OMNIA Lever Privacy Latch Satin Nickel 2-3/4" (106LPR34.15)
- DELTANA Barrel Bolt Satin Nickel 3" (3BBU15)
- ZORO SELECT Bolt, Barrel, 4 In L (4PB92)
- DON-JO 5/8" x 4" Surface Slide Bolt (SB-4626)
- NATIONAL HARDWARE Bolt Slide Brass 3In (N152-850)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Chrome 4" (4SBCS26)
- ZORO SELECT Barrel Slide Bolt, Yellow Zinc, 4 In. L (1VZY1)
- Omnia Door Locks and Deadbolts