Shop All Door Latch Bolts
Omnia
Privacy Bolt Bright Chrome 2-3/4"
Mfr # 065/234.2
Zoro # G0639373
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Privacy
- Catch/Latch Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 065/234.2
- Zoro # G0639373
- Country of Origin Italy
- Category Door Latch Bolts
Details
Function | Privacy |
Catch/Latch Finish | Chrome |
Item | Privacy Bolt Bright Chrome 2-3/4" |
Description
Privacy Bolt Bright Chrome 2-3/4 In., Catch/Latch Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: NEW: 2019 Ford Edge ST / 5-Button Smart Key / PN: KT4T-15K601-CE / M3N-A2C931426 (RSK-FD-15K601)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1030AF)
- RUBBER-CAL "Coin-Grip Metallic" PVC Flooring - 2.5 mm x 4 ft x 4 ft - Silver (03-W265)
- BEST Key Blank, BEST Lock, Standard, ADEFG Keywy (1A1ADEFG1KS473KS800)
- OMNIA Lever Privacy Latch Satin Nickel 2-3/4" (106LPR34.15)
- DELTANA Surface Bolt, Heavy Duty Oil Rubbed Bronze 12" (12SB10B)
- HAGER Flush Bolts (291D US32)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Oil Rubbed Bronze 2" (2SBCS10B)
- NU-SET Slide Barrel Bolt 4", Zinc (2854)
- PRIME-LINE Surface Bolt, 4 in. Long, White Finish Single Pack (U 10267)
- SEA-DOG Sea-Dog 222522-1 Chrome Brass Barrel Bolt - 2-7/8" (222522-1)
- Omnia Door Latch Bolts