Shop All Door Latch Bolts
Omnia
Privacy Bolt Bright Brass 2-3/8"
Mfr # 102/238.3
Zoro # G0639416
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Privacy
- Catch/Latch Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 102/238.3
- Zoro # G0639416
- Country of Origin Italy
- Category Door Latch Bolts
Details
Function | Privacy |
Catch/Latch Finish | Brass |
Item | Privacy Bolt Bright Brass 2-3/8" |
Description
Privacy Bolt Bright Brass 2-3/8 In., Catch/Latch Finish Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Compression Spring, Overall 1" L, PK10 (C03000381000S)
- ARROW LOCK Knob Lockset, Mechanical, Classroom (RK17BD 32D CS)
- MONROE PMP Pull Handle, Unth., Matte, Unth. Through Holes (M-72161)
- HICKORY HARDWARE Hook 2-3/4 Inch Long (S077190-CH)
- OMNIA Lever Privacy Latch Satin Nickel 2-3/4" (106LPR34.15)
- RICHELIEU 4 116inch 104 mm Security Latch, Satin Chrome (213SCV)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Black 2" (2SBCS19)
- DELTANA Dutch Door Bolt, Heavy Duty Oil Rubbed Bronze 4" (DDB425U10B)
- SUGATSUNE Bl-60ss Stainless Steel Barrel Bolt (BL-60SS)
- PROSOURCE Barrel Bolt 6In Galv W/Brs Pin (CL-702-PS)
- DENDESIGNS 6 in. Heavy Duty Surface Bolt with Concealed Screw; Black - Solid (DE829665)
- Omnia Door Locks and Deadbolts