Shop All Door Latch Bolts
Omnia
Privacy Bolt Bright Brass 2-3/8"
Mfr # 065/238.1
Zoro # G0639328
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Privacy
- Catch/Latch Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 065/238.1
- Zoro # G0639328
- Country of Origin Italy
- Category Door Latch Bolts
Details
Function | Privacy |
Catch/Latch Finish | Brass |
Item | Privacy Bolt Bright Brass 2-3/8" |
Description
Privacy Bolt Bright Brass 2-3/8 In., Catch/Latch Finish Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1-11/16 in. Round Adhesive Tan Hard Plastic Slider 4 Pack (MP75141)
- STRYBUC Side Mount Operator RH (1751P)
- IVES COMMERCIAL Aluminum Ceiling Hook Aged Bronze Finish (580A716)
- EKENA MILLWORK Standard Legacy Architectural Grade PVC Corbel, 3"W x 10"D x 10"H (CORP03X10X10LGY)
- OMNIA Lever Privacy Latch Satin Nickel 2-3/4" (106LPR34.15)
- ZORO SELECT Barrel Slide Bolt, Yellow Zinc, 5 In. L (1VZY5)
- DELTANA Surface Bolt, Heavy Duty Black 8" (8SB19)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Nickel 6" (6SBCS15)
- PRIMELINE TOOLS Surface Bolt, 4 in., Solid Brass Construction, Satin Nickel Finish, 2 Keepers (Single Pack) (MP10306)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Antique Brass 6" (6SBCS5)
- HAGER Flush Bolts (291D US32)
- Omnia Door Latch Bolts