Shop All Door Latch Bolts
Omnia
Privacy Bolt Bright Brass 2-3/4"
Mfr # 065/234.1
Zoro # G0639337
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Privacy
- Catch/Latch Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 065/234.1
- Zoro # G0639337
- Country of Origin Italy
- Category Door Latch Bolts
Details
Function | Privacy |
Catch/Latch Finish | Brass |
Item | Privacy Bolt Bright Brass 2-3/4" |
Description
Privacy Bolt Bright Brass 2-3/4 In., Catch/Latch Finish Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Disc Spring, Steel, I.D. 0.814 In, PK10 (F1360014)
- RUSTICWARE Cabinet Backplate Oil Brnz 6.5" (990ORB)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Solid Brass, 4PK (ED02C-4)
- CODEL DOORS 36" x 96" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (3080pri1501NPCLETLH1D4916)
- OMNIA Lever Privacy Latch Satin Nickel 2-3/4" (106LPR34.15)
- DELTANA Surface Bolt, Heavy Duty Bright Brass 6" (6SB3)
- NATIONAL HARDWARE Barrel Bolt Brass 2-1/2 (N151-480)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Bright Brass 26" (FPG263)
- NATIONAL HARDWARE BARREL BOLT ZINC PLTD 3"" (N151-555)
- DELTANA Surface Bolt, Heavy Duty Bright Brass 24" (24SB3)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Bright Chrome 10" (FPG1026)
- Omnia Door Latch Bolts