Shop All Sliding Door Edge Pulls
Omnia
Pocket Door Edge Pull Shaded Bronze
Mfr # 7653.SB
Zoro # G0636169
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
- Projection 1.4375
- Width 13/16
- Length 3.875
- Product Type Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 7653.SB
- Zoro # G0636169
- Country of Origin Italy
- Category Sliding Door Edge Pulls
Dimensions
Width | 13/16 |
Length | 3.875 |
Details
Item | Pocket Door Edge Pull Shaded Bronze |
Finish | Bronze |
Projection | 1.4375 |
Product Type | Pull |
Description
Pocket Door Edge Pull Shaded Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Closet Door Roller, 3-3/4" L (N 7065)
- ALARM CONTROLS Lock, Gate Lock, Holds 600 lb. Force, SS (600WP)
- ZORO SELECT Square Profile Viton O-Ring, Dash 007, PK50 (ZUSAVSQ70007)
- LAMP 1/2" W x 1-25/32" H Satin Chrome Concealed Hinge (R-45)
- PRIME-LINE Wood Handle Black Brackets 6-5/8 in. Holes Sliding Door Pull Single Pack (C 1182)
- DELTANA Edge Pull Heavy Duty, 6-1/4" Black (EP6125U19)
- DELTANA Edge Pull Heavy Duty, 6-1/4" Satin Nickel (EP6125U15)
- DELTANA Edge Pull Heavy Duty, 6-1/4" Lifetime Brass (EP6125CR003)
- DELTANA Edge Pulls-Thin, 4-1/4" Satin Chrome (EPT425U26D)
- SHOWER ENCLOSURES Mirror Door Travel Latch, Black (S7L-BL75DC)
- DELTANA Edge Pulls-Thin, 4-1/4" Bright Brass (EPT425U3)
- Omnia Pocket & Sliding Door Hardware