Shop All Keys
Omnia
Pin Schlage C Keyway Key Blank Bright Brass 6
Mfr # 824/00.3
Zoro # G0635383
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Schlage C
- Number of Pins 6 Pin
- Finish Bright Brass
- Product Type Key Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GKL Kits includes HA1D, HA3D (GKL-HA13SET)
- DORMAKABA Cylindrical Locks with Keypad Trim, E2031XSLL-626-41 (E2031XSLL-626-41)
- OMNIA Oval Modern Cabinet Pull Satin Nickel 10" Center to Center (9028/254.15)
- EMTEK Satin Nickel Stop, 2233US15 (2233US15)
- OMNIA Center to Center Thick Modern Bar Cabinet Pull Satin SS 5" (9458/128.32D)
- OEM REF: 2019-2020 GM Silverado Sierra / 3-Button Keyless Entry Remote / PN: 13577765 / M3N-323372 (OR-GM133)
- CORBIN RUSSWIN Corbin L45PIN10 5 Pin Coined Logo Key Blank with L4 Keyway (L45PIN10)
- KEYLESS FACTORY KeylessFactory: Nissan NI07 Rogue 2014-2018 Transponder Key (K-NI07)
- KABA ILCORP Schlage Key Blank ASSTD (SC1-PC-ASSORTED)
- BEST Key Blank, BEST Lock, Standard, Q Keyway (1A1Q1KS208KS800)
- CORBIN RUSSWIN 6-Pin Keyblank, D4 Keyway, Coined Logo Only, 50 Pack (D4-6PIN-10 (50PK))
- Omnia Keys