Shop All Thumb Turns
Omnia
Oval Turn and Rose for Privacy Bolt Bright Brass
Mfr # 9163/35TP.3
Zoro # G0630849
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 9163/35TP.3
- Zoro # G0630849
- Country of Origin Italy
- Category Thumb Turns
Details
Finish | Bright Brass |
Item | Oval Turn and Rose for Privacy Bolt Brig |
Description
Oval Turn and Rose for Privacy Bolt Brig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Elbow Joint, 10mm Ball/Sckt 19mm M8 Thd (96086)
- SARGENT Sargent lock Case Elec FS 24V (8270-24V 26D)
- NATIONAL GUARD Door Bottom, Brushed SS, 1/4" Insert Size (9590-48)
- BALDWIN Estate Satin Nickel Cabinet Knobs (4491.150.BIN)
- OMNIA Round Turnpiece Bright Chrome (102/04.26)
- OMNIA Modern Turnpiece Bright Brass (103/04.3)
- ADAMS RITE 1" Thumbturn Mortise Cylinder, MS Cam, 335, 4 Pack (4066-01 335 (4PK))
- GMS GMS:GMS ThumbTurn 1-1/8" Mortise - Brass (GMS-M118T-3-AR)
- ARROW Grade 2, Exit Thumbturn w/ Rose, Keyless, US26, Rectangle Stk (E60 26)
- BALDWIN ESTATE Modern Round Satin Black Turns Satin Black (6750.190)
- BALDWIN ESTATE Modern Round Venetian Bronze Turns Venetian Bronze (6750.112)
- Omnia Deadbolt Locks and Deadlatches