Shop All Sliding Door Flush Pulls
Omnia
Oval Flush Pull Oil Rubbed Bronze
Mfr # 652/00.10B
Zoro # G0630718
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Grip Style Oval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 652/00.10B
- Zoro # G0630718
- Country of Origin Italy
- Category Sliding Door Flush Pulls
Details
Item | Oval Flush Pull Oil Rubbed Bronze |
Finish | Oil Rubbed Bronze |
Grip Style | Oval |
Description
Oval Flush Pull Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 160 mm Center-to-Center Satin Nickel Knox Cabinet Bar Pull (645-160SN)
- DELTANA Portmore Lever Passage, Universal Handing Satin Nickel (ZPLR3U15)
- DELTANA Baseboard Door Bumper, Solid Brass Black 1.5" (BDS125U19)
- LOCKEY Lockey: MC728 Mechanical Combination Lock (MC728-S)
- OMNIA Flush Pull, Solid Brass, Gray (653/00.15)
- OMNIA Pull Handle, 1/16" Proj., SS, Satin SS, Threaded Holes (7506/100 US32D)
- OMNIA Round Half Covered Flush Pull Satin Stainless Steel 3-9/16 (7507/90 US32D)
- OMNIA Round Flush Pull Satin Stainless Steel 2" (7501.32D)
- DELTANA Flush Pull, Solid Brass, Black (FP221RU19)
- DELTANA Flush Pull, Rectangle, 3-1/8" X 15/16" Bright Nickel (FP222U14)
- TRIMCO Flush Pull Satin Chrome 2-1/16"3-1/8" (1061.626)
- Omnia Sliding Door Flush Pulls