Shop All Thumb Turns
Omnia
Modern Turnpiece Bright Chrome
Mfr # 103/04.26
Zoro # G0628916
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 103/04.26
- Zoro # G0628916
- Country of Origin Italy
- Category Thumb Turns
Details
Finish | Bright Chrome |
Item | Modern Turnpiece Bright Chrome |
Description
Modern Turnpiece Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Single Tier Bottom Mount Pull Out Steel Wire Organizer (5WB1-1522CR-1)
- BALDWIN PRESTIGE Baldwin Prestige 352TOLSLB11P Passage To (93520-012)
- ZORO SELECT O-Ring, Dash 429, Buna N, 0.27 In., PK5 (U38801.025.0500)
- ZORO SELECT Torsion Spring, 90 Deg, 0.408OD, PK6, Finish: Plain (3HPG7)
- OMNIA Round Turnpiece Bright Chrome (102/04.26)
- OMNIA Modern Turnpiece Bright Brass (103/04.3)
- KENAURD Kenaurd: ZINC Thumb-Turn Mortise Cylinder - 1" - Duranodic Anodized Bronze, PK 2 (STMC01-DU)
- KENAURD Kenaurd: ThumbTurn Mortise 1-1/2" - 10B (Black) (KTMC04-10B)
- GMS GMS:GMS ThumbTurn 1" Mortise - 26D (GMS-M100T-26D-AR)
- SCHLAGE Grade 1 Storeroom Lock, High Security Ligature Resistant Trim, SFIC Prep Less Core, Satin Stainless (ND80BD HSLR 630 RH)
- GLOBAL DOOR CONTROLS 1 in. Brass Thumbturn Mortise Lockbody for Adams Rite Type Storefront Door in Aluminum (TH1100-BT-AL)
- Omnia Thumb Turns