Shop All Thumb Turns
Omnia
Modern Turnpiece Bright Brass
Mfr # 103/04.3
Zoro # G0628837
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 103/04.3
- Zoro # G0628837
- Country of Origin Italy
- Category Thumb Turns
Details
Finish | Bright Brass |
Item | Modern Turnpiece Bright Brass |
Description
Modern Turnpiece Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUMGARTENS Magnetic Tape, Adhesive, 1/2" x 10 ft. (66010)
- J.W. WINCO GN702-17-40-A-SW Stop Lock with Flange (702-17-40-A-SW)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (11B770T)
- KWIKSET Light Commercial Carson ENTR Door Lock S (438CNL-15S)
- OMNIA Round Turnpiece Bright Chrome (102/04.26)
- ADAMS RITE 1" Thumbturn Mortise Cylinder, MS Cam, 130, 4 Pack (4066-01 130 (4PK))
- KENAURD Kenaurd: ZINC Thumb-Turn Mortise Cylinder - 1" - Aluminum Silver, PK 2 (STMC01-AL)
- KENAURD Kenaurd:ThumbTurn Mortise 1-1/4" - 26D (Silver) (KTMC03-26D)
- BALDWIN ESTATE Lifetime Brass Turns Lifetime Brass (6720.003)
- BALDWIN ESTATE Modern Round Bright Chrome Turns Bright Chrome (6750.260)
- KENAURD Kenaurd: ThumbTurn Mortise 1-1/2" - US3 (Gold) (KTMC04-US3)
- Omnia Door Locks and Deadbolts