Shop All Door Bolt Locks
Omnia
Modern Square 2-3/4" Mortise Bolt Satin Stainless Steel
Mfr # 6001S/234.32D
Zoro # G0628645
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Strike Type Mortise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 6001S/234.32D
- Zoro # G0628645
- Country of Origin Italy
- Category Door Bolt Locks
Details
Item | Modern Square 2-3/4" Mortise Bolt Satin |
Finish | Satin Stainless Steel |
Strike Type | Mortise |
Description
Modern Square 2-3/4 In. Mortise Bolt Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Key Cabinet, 144 Capacity, 26" H (AX12660)
- ADAMS RITE Elec Stk, 12 VDC, STD Fail Sec, 1-1/4" x 4-7/8" Radius FP, US10B (7160-310-313-00)
- YALE Lever Lockset, Mechanical, Passage, Grade 2 (PB4601LN x 626)
- GUARD DOG SECURITY Guard Dog Security AL-GDDS1000W Woodgrain Door Stop Wedge Alarm (AL-GDDS1000W)
- OMNIA Cremone Bolt Set Bright Brass (432CR.1)
- SCHLAGE Passage Mortise Lock, Ligature Resistant (L9010 SL1XSK1 630)
- DELTANA Flush Bolt, Zinc Antique Brass 7" (7FBZ5)
- PRIMELINE TOOLS Steel Slide Bolt Latch, with Keeper and Fasteners (Single Pack) (GD 52145)
- PRIME-LINE Prime-Line Keyed Mortise Replacement Lock Assembly, (E 2294)
- ZORO SELECT Slide Bolt, Steel, L 3 7/16 In (1XMP7)
- DELTANA Extension Flush Bolt, Solid Brass Bright Chrome 12" (12EFB26)
- Omnia Door Guards and Bolts