Shop All Passage Door Handles
Omnia
Modern Rose Pass Lever 2-3/8" BS Full Lip Strike Satin Nickel 925
Mfr # 925MD/238F.PA15
Zoro # G0626895
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8 in
- Finish Satin Nickel
- Strike Type Full Lip Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 925MD/238F.PA15
- Zoro # G0626895
- Country of Origin Italy
- Category Passage Door Handles
Details
Backset | 2-3/8 in |
Finish | Satin Nickel |
Item | Modern Rose Pass Lever 2-3/8" BS Full Li |
Strike Type | Full Lip Strike |
Description
Item Modern Rose Pass Lever 2-3/8 In. BS Full Li
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone O-Ring, 2mm Wide 50mm ID, PK10 (ZUSAS70FDA2X50)
- MIDWEST FASTENER 5/16" x .040" x 2" Steel Extension Springs 6PK (18619)
- NUVO IRON BLACK 4in x 4in WOOD POST CONNECTOR PLATE (WPCP4B)
- BEST Mortise Cylinder, Satin Chrome (1E74C258RP626)
- OMNIA Stainless 12 Lever Pass, 2-3/8", BS Full L (12/00F.PA32D)
- OMNIA Lever Passage 2-3/8" Backset, T Strike, 1-3/8" Doors Satin Nickel 890 (890/00.PA15)
- OMNIA Lever Pass 2-3/8" BS Full Lip 1-3/8" Doors Satin Nickel 943 (943/00F.PA15)
- OMNIA LVR 2-5/8" Rose Pass 2-3/4" BS T 1-3/8" Doors ULQ Antique Bronze 918 (918/00A.PA5A)
- OMNIA Lever Pass 2-3/8" BS Full Lip 1-3/8" Doors Satin Chrome 943 (943/00F.PA3)
- OMNIA Stainless 12 Lever Pass 2-3/4" BS T 1-3/8" Door Satin Stainless Steel (12/00A.PA32D)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 1 (8215 LNL 26D)
- Omnia Door Lever Locksets