Shop All Thumb Turns
Omnia
Modern Closet Turnpiece with 2-3/8" Backset Satin Nickel
Mfr # 103/238.15
Zoro # G0626037
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 103/238.15
- Zoro # G0626037
- Country of Origin Italy
- Category Thumb Turns
Details
Item | Modern Closet Turnpiece with 2-3/8" Back |
Description
Modern Closet Turnpiece with 2-3/8 In. Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Premium 24" Barn Door Floor T-Guide, Black (GB6001G2BL)
- EBERHARD MANUFACTURING CO Trigger Latch Keyed Chrome (EMC 634 CHR 501)
- AMERICAN GARAGE DOOR SUPPLY Bearing Center Plate, 2-5/8in to 4-3/8in (B1-BCU-MINI)
- KWIKSET Kwikset: 660 Single Cylinder Deadbolt with Smartkey Technology / Venetian Bronze (KWS-660-11P-SMT)
- OMNIA Modern Turnpiece Bright Brass (103/04.3)
- OMNIA Round Turnpiece Bright Chrome (102/04.26)
- GMS GMS:GMS ThumbTurn 1" Mortise - Brass (GMS-M100T-3-AR)
- SCHLAGE COMMERCIAL Matte Black Thumbturn 09509027622L583363 (09509027622L583363)
- BEST Mortise Cylinder 1E, Turnknob, C140 Cam, Satin Chrome (1EA6A4C140RP3626)
- SCHLAGE SLO: Door Bolt w/Blank Plate 12-287 Triple Option Bolt, Blank Plate X Inside Turn Bright Brass (SCH-B581-605-SCHLAGE)
- KENAURD Kenaurd:ThumbTurn Mortise 1-1/8" - US3 (Gold) (KTMC02-US3)
- Omnia Deadbolt Locks and Deadlatches