Shop All Thumb Turns
Omnia
Modern Closet Turnpiece with 2-3/8" Backset Satin Chrome
Mfr # 103/238.3
Zoro # G0626064
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 103/238.3
- Zoro # G0626064
- Country of Origin Italy
- Category Thumb Turns
Details
Finish | Satin Chrome |
Item | Modern Closet Turnpiece with 2-3/8" Back |
Description
Modern Closet Turnpiece with 2-3/8 In. Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCI RCI: Micro Reader Proximity Reader/Controller Kit 12VDC (RCI-9323)
- BFT AMERICAS BFT AQG5 16.5' Boom For Moovi and Giotto Gate Operators (N728034)
- WESLOCK Dual Option Adjustable Dead Latch Oil Rubbed Bronze (12721X1-SL)
- EKENA MILLWORK 94H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Cherry contains 22 Slats (SWW66X94X0250CH)
- OMNIA Modern Turnpiece Bright Brass (103/04.3)
- OMNIA Round Turnpiece Bright Chrome (102/04.26)
- BALDWIN ESTATE Square Bright Chrome Turns Bright Chrome (6733.260)
- KENAURD Kenaurd:ThumbTurn Mortise 1" - 26D (Silver) (KTMC01-26D)
- ADAMS RITE 1" Thumbturn Mortise Cylinder, MS Cam, 130, 4 Pack (4066-01 130 (4PK))
- ARROW Grade 2, Exit Thumbturn w/ Rose, Keyless, US26, Rectangle Stk (E60 26)
- HEAT WAVE 1 in. ADA Turn Knob Mortise Cylinder with Adams Rite Cam; Satin Chrome (HE1629283)
- Omnia Door Locks and Deadbolts