Shop All Thumb Turns
Omnia
Modern Closet Turnpiece with 2-3/4" Backset Bright Chrome
Mfr # 103/234.26
Zoro # G0626125
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 103/234.26
- Zoro # G0626125
- Country of Origin Italy
- Category Thumb Turns
Details
Finish | Bright Chrome |
Item | Modern Closet Turnpiece with 2-3/4" Back |
Description
Modern Closet Turnpiece with 2-3/4 In. Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 in W x 2 in H Black Powder Coat Door and Butt Hinge (1XLY3)
- KWIKSET SmartKey Security Hancock Storeroom Lock, Satin Nickel (750H 15 SMT 6AL RCS)
- EKENA MILLWORK 6"W x 8"D x 12"H Hestia Corbel (COR08X06X12HE)
- EBERHARD MANUFACTURING CO Slam Action Paddle Handle (Zinc Locking) 504 (EMC 63-4906 ZN 504)
- OMNIA Round Turnpiece Bright Chrome (102/04.26)
- OMNIA Modern Turnpiece Bright Brass (103/04.3)
- GLOBAL DOOR CONTROLS 1 in. Brass Thumbturn Mortise Lockbody for Adams Rite Type Storefront Door in Aluminum (TH1100-BT-AL)
- GMS GMS:GMS ThumbTurn 1" Mortise - 26D (GMS-M100T-26D-AR)
- KENAURD Kenaurd:ThumbTurn Mortise 1" - 26D (Silver) (KTMC01-26D)
- SCHLAGE COMMERCIAL Matte Black Thumbturn 09509027622L583363 (09509027622L583363)
- KENAURD Kenaurd:ThumbTurn Mortise 1-1/8" - US3 (Gold) (KTMC02-US3)
- Omnia Thumb Turns