Shop All Thumb Turns
Omnia
Modern Closet Turnpiece Shaded Bronze
Mfr # 103/00.SB
Zoro # G0626168
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 103/00.SB
- Zoro # G0626168
- Country of Origin Italy
- Category Thumb Turns
Details
Finish | Bronze |
Item | Modern Closet Turnpiece Shaded Bronze |
Description
Modern Closet Turnpiece Shaded Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 214, PU, 0.13 In., PK10 (1WHC1)
- SOUTHCO-ALBANY DIV Lever Latch (S C2-71-25-01)
- PRIME-LINE 3 in. x 7 in., Steel Painted Gray Door Latch Shield (U 9500)
- ROCKWOOD Door Protection Plate, 6Hx30W, SS (K1050 6X30.32D)
- OMNIA Round Turnpiece Bright Chrome (102/04.26)
- OMNIA Modern Turnpiece Bright Brass (103/04.3)
- GLOBAL DOOR CONTROLS 1 in. Zinc Thumbturn Mortise Lockbody for Adams Rite Type Storefront Door in Aluminum (TH1100-ZT-AL)
- ADAMS RITE 1" Thumbturn Mortise Cylinder, MS Cam, 335, 4 Pack (4066-01 335 (4PK))
- SCHLAGE COMMERCIAL Satin Chrome Thumbturn 09509027626L583363 (09509027626L583363)
- KENAURD Kenaurd:ThumbTurn Mortise 1-1/8" - US3 (Gold) (KTMC02-US3)
- GMS GMS:GMS ThumbTurn 1" Mortise - 26D (GMS-M100T-26D-AR)
- Omnia Deadbolt Locks and Deadlatches