Shop All Door Wedges
Omnia
Modern Cabinet Pull Antique Brass 10" Center to Center
Mfr # 9010/254.5
Zoro # G0625696
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 9010/254.5
- Zoro # G0625696
- Country of Origin Italy
- Category Door Wedges
Details
Item | Modern Cabinet Pull Antique Brass 10" Ce |
Description
Modern Cabinet Pull Antique Brass 10 In. Ce
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 10in.W (1013-72)
- RANDALL 4' Aluminum Adjustable Door Bottom Weatherstrip for 1 3/8" & 1 3/4" Thick Doors for Gaps 1/2" to 1 1/4" (Silver) (4 FT V-6)
- ZORO SELECT Flange Gasket, Full Face, 6 In, Viton (4CYW2)
- MIDWEST FASTENER 3/8" x 1/2" Nylon Plastic Regular Snap Bushings 15PK (66386)
- OMNIA Square Modern Floor Stop, Satin Stainless (7620.32D)
- OMNIA Door Stop, Steel, Silver, 1-3/8"H x 1"W (7610.32D)
- EMTEK Satin Nickel Stop, 2251US15 (2251US15)
- PRESSTO VALET Door Wedge, Reinforced Thermo-Plastic, Red, 2"H x 2-1/2"W (PVDS02)
- DELTANA Round Universal Floor Bumper 1-1/2" Bright Nickel (UFB4505U14)
- MASTER CASTER Doorstop, Magnetic, Giant, Yellow (00967)
- DELTANA Floor Door Bumper Satin Brass 1-1/4" (FDB125U4)
- Omnia Door Wedges